Skip Content

 
Electronic Ballast, J close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ballast, J


Technical Specs

  • Start TypeInstant 
  • Lamp TypeCFL Lamps 
  • Ballast FamilyCentium(TM) 
  • Voltage120/277 
  • Light OutputNormal 
  • Min. Starting Temp.0 Degrees F 
Number of Lamps
Please Select
Amps AC
Please Select
Input Watts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PHILIPS ADVANCE 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Number of Lamps
Amps AC
Input Watts
Price
Qty
Please use Qty box to add item(s) to cart.
ICN-2TTP40-SC
2
0.62 to 0.26
72

$82.30 / each

Enter location to check availability
Electronic Ballast,CFL Lamps,120/277V
Catalog Page #  675 

Price $82.30 / each

Technical Specs

  • Start TypeInstant
  • Lamp TypeCFL Lamps
  • Ballast FamilyCentium(TM)
  • Number of Lamps2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.62 to 0.26
  • Input Watts72
ICN-3TTP40-SC
3
0.88 to 0.37
103

$91.00 / each

Enter location to check availability
Electronic Ballast,CFL Lamps,120/277V
Catalog Page #  675 

Price $91.00 / each

Technical Specs

  • Start TypeInstant
  • Lamp TypeCFL Lamps
  • Ballast FamilyCentium(TM)
  • Number of Lamps3
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.88 to 0.37
  • Input Watts103
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More