Skip Content

 
Electronic Ballast, T5 Lamps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ballast, T5 Lamps

PHILIPS ADVANCE


Technical Specs

  • Start TypeProgrammed 
  • Lamp TypeT5 Lamps 
  • Ballast FamilyCentium(TM) 
  • Voltage120/277 
  • Light OutputNormal 
Price:$60-$70 
Ballast Type
Please Select
Number of Lamps
Please Select
Min. Starting Temp.
Please Select
Amps AC
Please Select
Input Watts
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Ballast Type
Number of Lamps
Min. Starting Temp.
Amps AC
Input Watts
Availability
Price
Qty
ICN2S54T
High Output
2
-20 Degrees F
1.00 to 0.43
117 to 120

$62.75 / each

Electronic Ballast,T5 Lamps,120/277V
Catalog Page #  673 

Price: $62.75 / each

Technical Specs

  • Ballast TypeHigh Output
  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyCentium(TM)
  • Number of Lamps2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.-20 Degrees F
  • Amps AC1.00 to 0.43
  • Input Watts117 to 120
ICN2S24T
High Output
2
0 Degrees F
0.47 to 0.19
52 to 52

$64.40 / each

Electronic Ballast,T5 Lamps,120/277V
Catalog Page #  673 

Price: $64.40 / each

Technical Specs

  • Ballast TypeHigh Output
  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyCentium(TM)
  • Number of Lamps2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.47 to 0.19
  • Input Watts52 to 52
ICN2S39T
High Output
2
0 Degrees F
0.73 to 0.31
85 to 87

$64.40 / each

Electronic Ballast,T5 Lamps,120/277V
Catalog Page #  673 

Price: $64.40 / each

Technical Specs

  • Ballast TypeHigh Output
  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyCentium(TM)
  • Number of Lamps2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.73 to 0.31
  • Input Watts85 to 87
ICN2S28N35I
1 or 2
0 Degrees F
0.07 to 0.23
17 to 61

$64.60 / each

Electronic Ballast,T5 Lamps,120/277V
Catalog Page #  NA

Price: $64.60 / each

Technical Specs

  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyCentium(TM)
  • Number of Lamps1 or 2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.07 to 0.23
  • Input Watts17 to 61
ICN2S28T
1 or 2
0 Degrees F
0.55 to 0.23
63 to 64

$64.60 / each

Electronic Ballast,T5 Lamps,120/277V
Catalog Page #  670 

Price: $64.60 / each

Technical Specs

  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyCentium(TM)
  • Number of Lamps1 or 2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.55 to 0.23
  • Input Watts63 to 64