Skip Content

Electronic Ballast,T8 Lamps,277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electronic Ballast, T8 Lamps, 277V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4ZZ42
  • Mfr. Model # VCN-3S32-SC
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 1.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Ballast
  • Start Type Rapid
  • Lamp Type T8 Lamps
  • Ballast Family Centium(TM)
  • Number of Lamps 3
  • Voltage 277
  • Light Output Normal
  • Min. Starting Temp. 32 Degrees F
  • Amps AC 0.34
  • Input Watts 91
  • Number of F17T8 Lamps 3
  • Number of F25T8 Lamps 3
  • Number of F28T8 Lamps 3
  • Number of F32T8 Lamps 3
  • Wiring Type Series
  • Ballast Factor 0.88
  • Power Factor Greater Than 0.98
  • Total Harmonic Distortion Less Than 10%
  • Special Features Small Case
  • Length 9-1/2"
  • Width 1-11/16"
  • Height 1-3/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.