Skip Content

Electronic Ballast,T5 Lamps,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic Ballast, T5 Lamps, 120/277V

Price $78.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CE44
  • Mfr. Model # ICN-2S24-T
  • UNSPSC # 39111801
  • Catalog Page # 611
  • Shipping Weight 0.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Output Electronic Ballasts
Programmed-start lamp ignition circuitry makes ballasts suitable for applications where frequent On/Off starting is required, as with occupancy sensors. 20-ft. remote wiring/tandem wiring capability. Auto restart. Operate between 40 and 54 kHz. 5-yr. warranty.

View More

Technical Specs

  • Item Electronic Ballast
  • Ballast Type High Output
  • Start Type Programmed
  • Lamp Type T5 Lamps
  • Ballast Family Centium(TM)
  • Number of Lamps 2
  • Voltage 120/277
  • Light Output Normal
  • Min. Starting Temp. 0 Degrees F
  • Amps AC 0.47 to 0.19
  • Input Watts 52 to 52
  • Number of F24T5 Lamps 1 or 2
  • Wiring Type Series
  • Ballast Factor 1
  • Power Factor Greater Than 0.97
  • Total Harmonic Distortion Less Than 10%
  • Length 14-11/16"
  • Width 1-3/16"
  • Height 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.