Skip Content

1-3/8" Diameter Dry-Film HID Capacitor, For Use With 175W MH CWA, 10 MFD Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1-3/8" Diameter Dry-Film HID Capacitor, For Use With 175W MH CWA, 10 MFD Rating

Price $41.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZND3
  • Mfr. Model # 7C100M40R
  • UNSPSC # 32121501
  • Catalog Page # N/A
  • Shipping Weight 0.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HID Capacitors
Store electrical energy for ballast operation. Can be used in replacement and retrofit applications.
Dry-Film
• Rated 105°C
Thermoplastic case eliminates the need for grounding. No exposed live parts. Compatible with most HID fixtures.

View More

Technical Specs

  • Item Dry-Film HID Capacitor
  • MFD Rating 10
  • Voltage 400V
  • For Use With 175W MH CWA
  • Diameter 1-3/8"
  • Height 3-3/4"
  • Shape Round
  • Temp. Range 105 Degrees C
  • Standards CSA, UL
  • Includes Appropriate Leads and/or Resistors Where Required
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.