Skip Content

Dry-Film HID Capacitor, 300V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dry-Film HID Capacitor, 300V

PHILIPS ADVANCE


Technical Specs

  • ItemDry-Film HID Capacitor 
  • Voltage300V 
BrandPHILIPS ADVANCE 
MFD Rating
Please Select
For Use With
Please Select
Diameter
Please Select
Height
Please Select
Select items to compareView Compare
15 Products
Compare /
Item #
Mfr.
Model #
MFD Rating
For Use With
Diameter
Height
Availability
Price
Qty
7C100M30RA
10
100W HPS Hx
1-5/8"
2-3/4"

Clearance - Limited Quantity Available

$37.49 / each

Dry-Film HID Capacitor,10 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$37.49 / each

Price: $41.65 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating10
  • Voltage300V
  • For Use With100W HPS Hx
  • Diameter1-5/8"
  • Height2-3/4"
7C120M30RA
12
100W MH Hx
1-5/8"
2-3/4"

Clearance - Limited Quantity Available

$37.49 / each

Dry-Film HID Capacitor,12 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$37.49 / each

Price: $41.65 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating12
  • Voltage300V
  • For Use With100W MH Hx
  • Diameter1-5/8"
  • Height2-3/4"
7C140M30RA
14
150W HPS Hx
1-5/8"
2-3/4"

Clearance - Limited Quantity Available

$37.49 / each

Dry-Film HID Capacitor,14 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$37.49 / each

Price: $41.65 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating14
  • Voltage300V
  • For Use With150W HPS Hx
  • Diameter1-5/8"
  • Height2-3/4"
7C160M30RA
16
150W MH Hx
1-5/8"
2-3/4"

Clearance - Limited Quantity Available

$37.49 / each

Dry-Film HID Capacitor,16 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$37.49 / each

Price: $41.65 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating16
  • Voltage300V
  • For Use With150W MH Hx
  • Diameter1-5/8"
  • Height2-3/4"
7C175M30RA
17.5
1-5/8"
3-3/4"

Clearance - Limited Quantity Available

$22.16 / each

Dry-Film HID Capacitor,17.5uF,300V,Round
Catalog Page #  NA

Clearance Price:
$22.16 / each

Price: $39.45 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating17.5
  • Voltage300V
  • Diameter1-5/8"
  • Height3-3/4"
7C225P30RA
22.5
1-5/8"
3-3/4"

Clearance - Limited Quantity Available

$34.34 / each

Dry-Film HID Capacitor,22.5uF,300V,Round
Catalog Page #  NA

Clearance Price:
$34.34 / each

Price: $38.15 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating22.5
  • Voltage300V
  • Diameter1-5/8"
  • Height3-3/4"
7C240P30RA
24
200W HPS CWA
1-5/8"
3-3/4"

Clearance - Limited Quantity Available

$36.23 / each

Dry-Film HID Capacitor,24 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$36.23 / each

Price: $40.25 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating24
  • Voltage300V
  • For Use With200W HPS CWA
  • Diameter1-5/8"
  • Height3-3/4"
7C280P30RA
28
200W HPS CWA
1-3/4"
3-3/4"

Clearance - Limited Quantity Available

$36.23 / each

Dry-Film HID Capacitor,28 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$36.23 / each

Price: $40.25 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating28
  • Voltage300V
  • For Use With200W HPS CWA
  • Diameter1-3/4"
  • Height3-3/4"
7C350P30RA
35
400W Merc CWA
1-5/8"
4-3/4"

Clearance - Limited Quantity Available

$37.22 / each

Dry-Film HID Capacitor,35 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$37.22 / each

Price: $41.35 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating35
  • Voltage300V
  • For Use With400W Merc CWA
  • Diameter1-5/8"
  • Height4-3/4"
7C400P30RA
40
1000W MH CWI
1-3/4"
4-3/4"

Clearance - Limited Quantity Available

$22.95 / each

Dry-Film HID Capacitor,40 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$22.95 / each

Price: $41.35 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating40
  • Voltage300V
  • For Use With1000W MH CWI
  • Diameter1-3/4"
  • Height4-3/4"
7C450P30RA
45
310W HPS CWA
1-3/4"
4-3/4"

Clearance - Limited Quantity Available

$50.00 / each

Dry-Film HID Capacitor,45 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$50.00 / each

Price: $55.55 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating45
  • Voltage300V
  • For Use With310W HPS CWA
  • Diameter1-3/4"
  • Height4-3/4"
7C050L30RA
5
50W HPS, 35W MH Hx
1-1/4"
2-1/4"

Clearance - Limited Quantity Available

$23.15 / each

Dry-Film HID Capacitor,5 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$23.15 / each

Price: $41.65 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating5
  • Voltage300V
  • For Use With50W HPS, 35W MH Hx
  • Diameter1-1/4"
  • Height2-1/4"
7C060L30RA
6
50W MH Hx
1-1/4"
2-3/4"

Clearance - Limited Quantity Available

$37.49 / each

Dry-Film HID Capacitor,6 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$37.49 / each

Price: $41.65 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating6
  • Voltage300V
  • For Use With50W MH Hx
  • Diameter1-1/4"
  • Height2-3/4"
7C070L30RA
7
70W HPS Hx
1-1/4"
2-3/4"

Clearance - Limited Quantity Available

$23.15 / each

Dry-Film HID Capacitor,7 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$23.15 / each

Price: $41.65 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating7
  • Voltage300V
  • For Use With70W HPS Hx
  • Diameter1-1/4"
  • Height2-3/4"
7C080L30RA
8
70W MH Hx
1-1/4"
2-3/4"

Clearance - Limited Quantity Available

$23.15 / each

Dry-Film HID Capacitor,8 uF,300V,Round
Catalog Page #  679 

Clearance Price:
$23.15 / each

Price: $41.65 / each

Technical Specs

  • ItemDry-Film HID Capacitor
  • MFD Rating8
  • Voltage300V
  • For Use With70W MH Hx
  • Diameter1-1/4"
  • Height2-3/4"