Skip Content

 
Dimming Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dimming Ballast


Technical Specs

  • Ballast Type Electronic Dimming 
Ballast Family
Please Select
Number of Lamps
Please Select
Lamp Type
Please Select
Lamp Length
Please Select
Voltage
Please Select
Height
Please Select
Width
Please Select
Length
Please Select
Input Watts
Please Select
Number of F17T8 Lamps
Please Select
Number of F25T8 Lamps
Please Select
Number of F28T5 Lamps
Please Select
Number of F32T8 Lamps
Please Select
Number of F32T8U Lamps
Please Select
Number of F40T12 Lamps
Please Select
Number of F40T12 U-Bend Lamps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Ballast Family
Number of Lamps
Lamp Type
Lamp Length
Voltage
Height
Width
Length
Input Watts
Number of F17T8 Lamps
Number of F25T8 Lamps
Number of F28T5 Lamps
Number of F32T8 Lamps
Number of F32T8U Lamps
Number of F40T12 Lamps
Number of F40T12 U-Bend Lamps
Price
Qty
Please use Qty box to add item(s) to cart.
REZ-2S32-SC
Mark 10
T8
120
1-3/16"
1-11/16"
9-1/2"
2
2
2

$100.15 / each

Enter location to check availability
Catalog Page #  610 

Price $100.15 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Mark 10
  • Lamp Type T8
  • Voltage 120
  • Height 1-3/16"
  • Width 1-11/16"
  • Length 9-1/2"
  • Number of F17T8 Lamps 2
  • Number of F25T8 Lamps 2
  • Number of F32T8 Lamps 2
VEZ-2S32-SC
Mark 10
T8
277
2
2
2

$131.25 / each

Enter location to check availability
Catalog Page #  610 

Price $131.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Mark 10
  • Lamp Type T8
  • Voltage 277
  • Number of F17T8 Lamps 2
  • Number of F25T8 Lamps 2
  • Number of F32T8 Lamps 2
VEZ-3S32-SC
Mark 10
T8
277
3
3
3

$159.75 / each

Enter location to check availability
Catalog Page #  610 

Price $159.75 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Mark 10
  • Lamp Type T8
  • Voltage 277
  • Number of F17T8 Lamps 3
  • Number of F25T8 Lamps 3
  • Number of F32T8 Lamps 3
REZ-132-SC
Mark 10
1
T8
48"
120
1-3/16"
1-11/16"
9-1/2"
35
1
1
1
1

$94.55 / each

Enter location to check availability
Catalog Page #  610 

Price $94.55 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Mark 10
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120
  • Height 1-3/16"
  • Width 1-11/16"
  • Length 9-1/2"
  • Input Watts 35
  • Number of F17T8 Lamps 1
  • Number of F25T8 Lamps 1
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
VEZ-132-SC
Mark 10
1
T8
48"
277
1-3/16"
1-11/16"
9-1/2"
35
1
1
1
1

$101.70 / each

Enter location to check availability
Catalog Page #  610 

Price $101.70 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Mark 10
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 277
  • Height 1-3/16"
  • Width 1-11/16"
  • Length 9-1/2"
  • Input Watts 35
  • Number of F17T8 Lamps 1
  • Number of F25T8 Lamps 1
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
REZ-3S32-SC
Mark 10
3
T8
120
1-3/16"
1-11/16"
9-1/2"
3
3
3

$106.10 / each

Enter location to check availability
Catalog Page #  610 

Price $106.10 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Mark 10
  • Number of Lamps 3
  • Lamp Type T8
  • Voltage 120
  • Height 1-3/16"
  • Width 1-11/16"
  • Length 9-1/2"
  • Number of F17T8 Lamps 3
  • Number of F25T8 Lamps 3
  • Number of F32T8 Lamps 3
IZT-132-SC
Mark 7
1
T8
120/277
1-3/16"
1-11/16"
9-1/2"
36
1
1
1
1

$108.80 / each

Enter location to check availability
Catalog Page #  610 

Price $108.80 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Mark 7
  • Number of Lamps 1
  • Lamp Type T8
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-11/16"
  • Length 9-1/2"
  • Input Watts 36
  • Number of F17T8 Lamps 1
  • Number of F25T8 Lamps 1
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
IZT-2S28-D
Mark 7
2
T5
46"
120 to 277
1"
1-3/16"
16-45/64"
63
2

$127.25 / each

Enter location to check availability
Catalog Page #  NA

Price $127.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Mark 7
  • Number of Lamps 2
  • Lamp Type T5
  • Lamp Length 46"
  • Voltage 120 to 277
  • Height 1"
  • Width 1-3/16"
  • Length 16-45/64"
  • Input Watts 63
  • Number of F28T5 Lamps 2
IZT-2PSP32-SC
Mark 7
2
T8
48"
120/277
1-3/16"
1-45/64"
9-1/2"
67
2
2
0
2
0
0
0

$88.45 / each

Enter location to check availability
Catalog Page #  NA

Price $88.45 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Mark 7
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-45/64"
  • Length 9-1/2"
  • Input Watts 67
  • Number of F17T8 Lamps 2
  • Number of F25T8 Lamps 2
  • Number of F28T5 Lamps 0
  • Number of F32T8 Lamps 2
  • Number of F32T8U Lamps 0
  • Number of F40T12 Lamps 0
  • Number of F40T12 U-Bend Lamps 0
IZT-3PSP32-SC
Mark 7
3
T8
48"
120/277
1-3/16"
1-45/64"
9-1/2"
94
3
3
0
3
0
0
0

$130.35 / each

Enter location to check availability
Catalog Page #  NA

Price $130.35 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Mark 7
  • Number of Lamps 3
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-45/64"
  • Length 9-1/2"
  • Input Watts 94
  • Number of F17T8 Lamps 3
  • Number of F25T8 Lamps 3
  • Number of F28T5 Lamps 0
  • Number of F32T8 Lamps 3
  • Number of F32T8U Lamps 0
  • Number of F40T12 Lamps 0
  • Number of F40T12 U-Bend Lamps 0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More