Skip Content

 
CFL Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CFL Ballast

PHILIPS ADVANCE


Technical Specs

  • ItemCFL Ballast 
  • Ballast TypeMagnetic 
BrandPHILIPS ADVANCE 
Input Watts
Please Select
Voltage
Please Select
Min. Starting Temp.
Please Select
Number of F7BX Lamps
Please Select
Number of F9BX Lamps
Please Select
Number of F13BX Lamps
Please Select
Number of F13DBX Lamps
Please Select
Number of F26DBX Lamps
Please Select
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Input Watts
Voltage
Min. Starting Temp.
Number of F7BX Lamps
Number of F9BX Lamps
Number of F13BX Lamps
Availability
Price
Qty
LPL-5-9
10
120
25 Degrees F
1
1

$9.83 / each

CFL Ballast,Magnetic,10W,120V
Catalog Page #  NA

Price: $9.83 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts10
  • Voltage120
  • Min. Starting Temp.25 Degrees F
  • Number of F7BX Lamps1
  • Number of F9BX Lamps1
VH1B9TP-W
13
277
25 Degrees F
1
1

$46.15 / each

CFL Ballast,Magnetic,13W,277V
Catalog Page #  NA

Price: $46.15 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts13
  • Voltage277
  • Min. Starting Temp.25 Degrees F
  • Number of F7BX Lamps1
  • Number of F9BX Lamps1
H1B13TP-W
16
120
32 Degrees F
1

$48.90 / each

CFL Ballast,Magnetic,16W,120V
Catalog Page #  NA

Price: $48.90 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts16
  • Voltage120
  • Min. Starting Temp.32 Degrees F
  • Number of F13BX Lamps1
  • Number of F13DBX Lamps1
LC13TPI
16
120
32 Degrees F
1

$10.53 / each

CFL Ballast,Magnetic,16W,120V
Catalog Page #  NA

Price: $10.53 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts16
  • Voltage120
  • Min. Starting Temp.32 Degrees F
  • Number of F13BX Lamps1
  • Number of F13DBX Lamps1
VLO13TP
22
277
32 Degrees F
1

$30.20 / each

CFL Ballast,Magnetic,22W,277V
Catalog Page #  NA

Price: $30.20 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts22
  • Voltage277
  • Min. Starting Temp.32 Degrees F
  • Number of F13BX Lamps1
  • Number of F13DBX Lamps1
  • Number of F26DBX Lamps1
VH1B13TP-W
24
277
0 Degrees F
1

$48.00 / each

CFL Ballast,Magnetic,24W,277V
Catalog Page #  NA

Price: $48.00 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts24
  • Voltage277
  • Min. Starting Temp.0 Degrees F
  • Number of F13BX Lamps1
  • Number of F13DBX Lamps1
H1Q26TP-W
26
120
50 Degrees F

$63.55 / each

CFL Ballast,Magnetic,26W,120V
Catalog Page #  NA

Price: $63.55 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts26
  • Voltage120
  • Min. Starting Temp.50 Degrees F
  • Number of F26DBX Lamps1
VH2B13TPW
27
277
0 Degrees F
2

Limited Quantity Available

$70.34 / each

CFL Ballast,Magnetic,27W,277V
Catalog Page #  NA

Clearance Price:
$70.34 / each

Price: $78.15 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts27
  • Voltage277
  • Min. Starting Temp.0 Degrees F
  • Number of F13BX Lamps2
  • Number of F13DBX Lamps2
VH1Q26TP-W
32
277
50 Degrees F

$63.55 / each

CFL Ballast,Magnetic,32W,277V
Catalog Page #  NA

Price: $63.55 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts32
  • Voltage277
  • Min. Starting Temp.50 Degrees F
  • Number of F26DBX Lamps1
VLO2S13TP
34
277
32 Degrees F
2

$32.70 / each

CFL Ballast,Magnetic,34W,277V
Catalog Page #  NA

Price: $32.70 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts34
  • Voltage277
  • Min. Starting Temp.32 Degrees F
  • Number of F13BX Lamps2
  • Number of F13DBX Lamps2
H2B13TPW
35
120
32 Degrees F
2

Limited Quantity Available

$43.03 / each

CFL Ballast,Magnetic,35W,120V
Catalog Page #  NA

Clearance Price:
$43.03 / each

Price: $72.15 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts35
  • Voltage120
  • Min. Starting Temp.32 Degrees F
  • Number of F13BX Lamps2
  • Number of F13DBX Lamps2
VH2Q26TPW
58
277
50 Degrees F

$89.65 / each

CFL Ballast,Magnetic,58W,277V
Catalog Page #  NA

Price: $89.65 / each

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeMagnetic
  • Input Watts58
  • Voltage277
  • Min. Starting Temp.50 Degrees F
  • Number of F26DBX Lamps2