Skip Content

CFL Ballast,Electronic,29W,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CFL Ballast, Electronic, 29W, 120/277V

Price $48.45 / each

Please sign in or register to access lists

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 4ZZ33
  • Mfr. Model # ICF-2S13-H1-LD-K
  • UNSPSC # 39111801
  • Catalog Page # 675
  • Shipping Weight 0.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Ballast FamilySmartMate(R)
  • Input Watts29
  • Voltage120/277
  • Min. Starting Temp.0 Degrees F
  • Dimension ReferenceA38
  • Base Type4 Pin
  • Start TypeRapid
  • Number of Lamps1 or 2
  • Length4-1/5"
  • Width2-2/5"
  • Height1"
  • Light OutputNormal
  • Special FeaturesDual Connector
  • Number of F13BX Lamps1 or 2
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

This ballast features energy-efficient design and compact, lightweight housing.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.