Skip Content

 
HID Ballast Ignitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast Ignitor


Lamp Type
Please Select
Lamp Watts
Please Select
Ignitor to Lamp Distance
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Lamp Type
Lamp Watts
Ignitor to Lamp Distance
Length
Price
Qty
Please use Qty box to add item(s) to cart.
LI571-J5-IC
High Pressure Sodium
1000
15 ft. to 75 ft.
4-3/4"

$161.25 / each

Enter location to check availability
Catalog Page #  616 

Price $161.25 / each

Technical Specs

  • Lamp Type High Pressure Sodium
  • Lamp Watts 1000
  • Ignitor to Lamp Distance 15 ft. to 75 ft.
  • Length 4-3/4"
LI571-H5
High Pressure Sodium
1000
Max 15 ft.
2-7/8"

$153.50 / each

Enter location to check availability
Catalog Page #  616 

Price $153.50 / each

Technical Specs

  • Lamp Type High Pressure Sodium
  • Lamp Watts 1000
  • Ignitor to Lamp Distance Max 15 ft.
  • Length 2-7/8"
LI501-H4
High Pressure Sodium
150 to 400
Max 2 ft.
2-1/2"

$83.95 / each

Enter location to check availability
Catalog Page #  616 

Price $83.95 / each

Technical Specs

  • Lamp Type High Pressure Sodium
  • Lamp Watts 150 to 400
  • Ignitor to Lamp Distance Max 2 ft.
  • Length 2-1/2"
LI551-J4-IC
High Pressure Sodium
35 to 150
5 ft. to 35 ft.
2-1/2"

$99.20 / each

Enter location to check availability
Catalog Page #  616 

Price $99.20 / each

Technical Specs

  • Lamp Type High Pressure Sodium
  • Lamp Watts 35 to 150
  • Ignitor to Lamp Distance 5 ft. to 35 ft.
  • Length 2-1/2"
LI551-H4
High Pressure Sodium
35 to 150
Max 2 ft.
2-1/8"

$83.95 / each

Enter location to check availability
Catalog Page #  616 

Price $83.95 / each

Technical Specs

  • Lamp Type High Pressure Sodium
  • Lamp Watts 35 to 150
  • Ignitor to Lamp Distance Max 2 ft.
  • Length 2-1/8"
LI533-H4
Metal Halide
35 to 450
2 ft. to 25 ft.
2-1/2"

$139.00 / each

Enter location to check availability
Catalog Page #  616 

Price $139.00 / each

Technical Specs

  • Lamp Type Metal Halide
  • Lamp Watts 35 to 450
  • Ignitor to Lamp Distance 2 ft. to 25 ft.
  • Length 2-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More