Skip Content

Ballast,Magnetic,Rapid,2 Lamps,86W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ballast, Magnetic, Rapid, 2 Lamps, 86W

Clearance Price $11.64 / each

Price $36.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5X419
  • Mfr. Model # V-2S40-TP
  • NSN #
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 3.45 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBallast
  • Ballast TypeMagnetic
  • Start TypeRapid
  • Input Watts86
  • Voltage277
  • Min. Starting Temp.60 Degrees F
  • Dimension ReferenceG10
  • Number of F40T10 Lamps2
  • Number of F40T12 Lamps2
  • Number of F40T12 U-Bend Lamps2
  • Ballast Factor0.84
  • Power Factor0.93
  • Length6-1/2"
  • Width2-3/8"
  • Height1-1/2"
  • Special Features10% Energy Saving
  • Number of Lamps2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

5x419 availibility

is the 5x419 ballast still Available?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about cookiecookie is loaded.
Additional information about cookiecookie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately, this ballast is no longer available. The alternate ballasts are Grainger items 4FZN3 and 4PRX3. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:38:41.066-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5X419, prod, sort_default
1 of 1
  • 2015-04-17T19:38:41.068-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5X419, prod, sort_default
1 of 1