Skip Content

Magnetic, Ballast 1 Number of Lamps, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Magnetic, Ballast 1 Number of Lamps, 120 Voltage

Price: NA

Item no longer available


  • Item # 3JN61
  • Mfr. Model # LC1420CTP
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBallast
  • Ballast TypeMagnetic
  • Start TypePreheat
  • Input Watts21
  • Voltage120
  • Min. Starting Temp.50 Degrees F
  • Dimension ReferenceG8
  • Number of F14/15T12 Lamps1
  • Number of F14/15T8 Lamps1
  • Number of F14T12 Lamps1
  • Number of F18/19T8 Lamps1
  • Number of F20T12 Lamps1
  • Number of FC6T9 Lamps1
  • Number of FC8T9 Lamps1
  • Ballast Factor0.84
  • Power Factor0.58
  • Sockets IncludedNo
  • Thermal ProtectionYes
  • Starter RequiredYes
  • Length3-3/16"
  • Width1-13/16"
  • Height1-13/16"
  • Number of Lamps1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.