Skip Content

Ballast,Magnetic,Preheat,21W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ballast, Magnetic, Preheat, 21W

Clearance Price $4.00 / each

Price $8.78 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2X463
  • Mfr. Model # LC-14-20-C
  • NSN # 
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 0.45 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBallast
  • Ballast TypeMagnetic
  • Start TypePreheat
  • Input Watts21
  • Voltage120
  • Min. Starting Temp.50 Degrees F
  • Dimension ReferenceG8
  • Number of F14/15T12 Lamps1
  • Number of F14/15T8 Lamps1
  • Number of F14T12 Lamps1
  • Number of F15T12 Lamps1
  • Number of F15T8 Lamps1
  • Number of F18/19T8 Lamps1
  • Number of F20T12 Lamps1
  • Ballast Factor0.84
  • Power Factor0.58
  • Sockets IncludedNo
  • Thermal ProtectionNo
  • Starter RequiredYes
  • Length3-3/16"
  • Width1-13/16"
  • Height1-13/16"
  • Number of Lamps1
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm trying to fix an old desk lamp for fun basically but only one of two bulbs will illuminate. The ballasts are the GE part I refer to but the Philips part comes up when I search for the GE part. They look similar but I'd like to be sure. I'd prefer the GE part if you have it though...Tnx, Rick
6 days ago
by
Read all my Q&A
 
Please wait while more information about CSenter is loaded.
Additional information about CSenter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
  • 2015-08-02T19:40:47.020-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_2X463, prod, sort_default
1 of 1
  • 2015-08-02T19:40:47.022-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_2X463, prod, sort_default
1 of 1