Skip Content

Ballast,Magnetic,Preheat,17W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Ballast, Magnetic, Preheat, 17W

PHILIPS ADVANCE

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 1N119
  • Mfr. Model # LO-13-22-TP
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 0.65 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.

Technical Specs

  • ItemBallast
  • Ballast TypeMagnetic
  • Start TypePreheat
  • Input Watts17
  • Voltage120
  • Min. Starting Temp.50 Degrees F
  • Dimension ReferenceA20
  • Number of F13BX Lamps1
  • Number of F13DBX Lamps1
  • Number of F14/15T12 Lamps1
  • Number of F14/15T8 Lamps1
  • Number of F14T12 Lamps1
  • Number of F15T12 Lamps1
  • Number of F15T8 Lamps1
  • Number of FC6T9 Lamps1
  • Number of FC8T9 Lamps1
  • Ballast Factor0.82
  • Power Factor0.53
  • Sockets IncludedNo
  • Thermal ProtectionYes
  • Starter RequiredYes
  • Length3-1/16"
  • Width1-7/16"
  • Height1-13/16"
  • Number of Lamps1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.