Skip Content

AGM Battery,12 VDC, Max Amps 90 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AGM Battery, 12 VDC, Max Amps 90

Price $388.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AYX8
  • Mfr. Model # B12-90
  • UNSPSC # 26111710
  • Catalog Page # 3265
  • Shipping Weight 66.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AGM Battery
  • Type Maintenance Free
  • Continuous Run Time Rating 6.5 to 11 hr.
  • Max. Amps 90
  • Voltage 12 VDC
  • Length 12"
  • Width 6-1/2"
  • Height 9-19/64"
  • Depth 9-19/64"
  • Material Plastic
  • Function 6.5 Hrs. When Used With 1APP3 and 4CUK2, 11 Hrs.When Used With 4NE46 and 4CUK4
  • For Use With 1APP3, 4NE46, 4CUK2, 4CUK4 Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MikeCasino is loaded.
Additional information about MikeCasino could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Max. Amps 90, continuous run time rating 6.5 hours when used with 1APP3 and 4CUK2, 11 hours when used with 4NE46 and 4CUK4.

Thank you for using Grainger Ask & Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
Use it with a Minn Kota Endura 40 Trolling Motor... Need a battery that will run this motor for about 5 to 6 hour.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Terail38 is loaded.
Additional information about Terail38 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Sorry we cannot answer this question, the information from the vendor does not specify or support the use of the battery for a trolling motor.

Thanks for using Grainger Ask & Answer!

Wadeh
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:36.313-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AYX8, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:36.315-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AYX8, prod, sort_default
1 of 1