Skip Content

Phase Converter,Static,4-8 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Phase Converter, Static, 4-8 HP

Price $528.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MV49
  • Mfr. Model # PAM-900HD
  • UNSPSC # 39121007
  • Catalog Page # 282
  • Shipping Weight 3.85 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Phase Converter
  • Type Static
  • Input Voltage 208-244
  • Output Voltage 208-244
  • Input Phase AC 1
  • Output Phase AC 3
  • Input (Amps) 50
  • Output Amps 22
  • Output HP 4-8
  • Depth (In.) 2-5/8
  • Width (In.) 5-1/8
  • Height (In.) 9-1/2
  • HP Range 4 to 8
  • Knockout Size (In.) 1/2
  • Motor Load Rating 2/3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
WILL IT WORK AND HOW DO I SIZE IT?
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MINICOOP is loaded.
Additional information about MINICOOP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit is sized by HP of the motor. 4 - 8 HP for this model. Be advised, on this type of phase converter, the motor will deliver 2/3 of the nameplate HP.

Thank you for using Grainger Ask & Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Icecream is loaded.
Additional information about Icecream could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit has a 22 amp capacity in general. Typically for an ice cream machine you will have a condensing unit which requires constant three phase power. This unit is a static converter and the 3rd leg generated will drop out after start up. Grainger item 3EDX4 may be better suited for your installation. Please call us at 1-800-Grainger to discuss your installation in greater detail.

Thank you for using Grainger Ask & Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
to work this grinder ok
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about mea009 is loaded.
Additional information about mea009 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 2MV49 static phase converter will work for a 7.5 HP, 20 amp 3 phase motor. However, by using the static phase converters, your motor will experience a loss of 1/3 of it's horsepower. So to the equipment, it will appear that you have installed a 5 horsepower motor; roughly. Static phase converters work well for lower torque applications. If your grinder operates in a high torque manner, you may want to consider the rotary phase converter 3EDX6; which will give you the full horsepower capacity of your motor.

Thank you for using Grainger Ask & Answer
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I have a 3 1/2 ton A/C split system, the condenser is 240/3 phase and my house only has 240/1 phase. I have pulled 240 to the unit lication with disconnect. now I need a converter and would like to mount it next to the disconnect.
Field of Industry:: HVAC
Product used for:: AC Condensate
Years purchasing from Grainger:: 25
3 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about phaseconverter is loaded.
Additional information about phaseconverter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These units are not rated for outdoor environments. Also, with the static phase converters there will be a loss of 1/3 of the horsepower rating. A rotary phase converter will maintain full horsepower to the condenser unit and may be a better choice. Please call us at 800-323-0620 so we can assist you in selecting a product that will work of your application.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T19:55:19.550-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MV49, prod, sort_default
1 of 1
  • 2016-02-06 T19:55:19.552-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MV49, prod, sort_default
1 of 1