Skip Content

Phase Converter,Static,3-5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Phase Converter, Static, 3-5 HP

Price $443.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MV48
  • Mfr. Model # PAM-600HD
  • UNSPSC # 39121007
  • Catalog Page # 451
  • Shipping Weight 3.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPhase Converter
  • TypeStatic
  • Input Voltage208-243
  • Output Voltage208-243
  • Input Phase AC1
  • Output Phase AC3
  • Input (Amps)30
  • Output Amps15.2
  • Output HP3-5
  • Depth (In.)2-5/8
  • Width (In.)5-1/8
  • Height (In.)9-1/2
  • HP Range3 to 5
  • Knockout Size (In.)1/2
  • Motor Load Rating2/3
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about 69bagodonuts is loaded.
Additional information about 69bagodonuts could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The static phase converters work by generating a third leg for start up. The third leg is dropped out after start up. The result is a loss in 1/3 of the motors' horsepower rating. Compressors can work with the static phase converters. There are other needs to take into consideration however; changing pulley ratios can potentially address some of the issues. Please call us at 1-800-Grainger so we can discuss your installation in greater detail.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-06-29T19:42:52.544-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MV48, prod, sort_default
1 of 1
  • 2015-06-29T19:42:52.546-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MV48, prod, sort_default
1 of 1