Skip Content

4-1/2" Flap Disc, Radial, Ceramic, 60 Grit, 5/8-11 Mounting Size, SGP CURVE 5/8" Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4-1/2" Flap Disc, Radial, Ceramic, 60 Grit, 5/8-11 Mounting Size, SGP CURVE 5/8" Thickness

Price $18.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33N402
  • Mfr. Model # 67258
  • UNSPSC # 31191506
  • Catalog Page # 2991
  • Shipping Weight 0.3 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unique CURVE discs are designed to grind and finish filet welds. Radial shape allows the edge of the disc to grind and blend like no other flap disc. The Ceramic discs are ideal for stainless steel and other alloys.

View More

Technical Specs

  • Overall Disc Type Specialty
  • Item Flap Disc
  • Disc Type Radial
  • Disc Dia. 4-1/2"
  • Grit 60
  • Grade Premium
  • Mounting Size 5/8-11
  • Abrasive Material Ceramic
  • Series SGP CURVE 5/8" Thickness
  • Backing Material Fiberglass
  • Backing Weight Consumable
  • Max. RPM 13,300
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.