Skip Content

 
Delineator Post close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Delineator Post

TM

Technical Specs

  • Item Delineator Post 
  • Post Dia. 3" 
  • Base Dimension 8" 
  • Base Material Plastic 
  • Post Material Polyurethane 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $70-$80 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
04-728
Orange

$78.55 / each

Enter location to check availability
Catalog Page #  2335 

Price $78.55 / each

Technical Specs

  • Item Delineator Post
  • Post Dia. 3"
  • Base Dimension 8"
  • Color Orange
  • Base Material Plastic
  • Post Material Polyurethane
04-728W
White

$78.55 / each

Enter location to check availability
Catalog Page #  2335 

Price $78.55 / each

Technical Specs

  • Item Delineator Post
  • Post Dia. 3"
  • Base Dimension 8"
  • Color White
  • Base Material Plastic
  • Post Material Polyurethane
04-728Y
Yellow

$78.55 / each

Enter location to check availability
Catalog Page #  2335 

Price $78.55 / each

Technical Specs

  • Item Delineator Post
  • Post Dia. 3"
  • Base Dimension 8"
  • Color Yellow
  • Base Material Plastic
  • Post Material Polyurethane
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More