Skip Content

Delineator Post,Height 36 In,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Delineator Post, Height 36 In, Orange

Price $94.85 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 3UTX6
  • Mfr. Model # 3UTX6
  • UNSPSC # 46151501
  • Catalog Page # 2564
  • Catalog Group # H9744
  • Shipping Weight 3.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDelineator Post
  • Post Dia.3"
  • Base Dimension3/8"D
  • ColorOrange
  • Post MaterialPolyurethane
  • Weight3.5 lb.
  • Includes(4) Base Bolt Holes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Polyurethane Delineator Posts
Impact-resistant posts attach to bases with 2 quick-release pins. Reflective sheeting on posts is highly visible, day or night.
• Meet MUTCD and NCHRP 350

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 5 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

The diameter of the base of this post is 8 inches. The post is round with a 3 inch diameter.

Thank you for using Grainger Ask and Answer
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:24:00.334-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UTX6, prod, sort_default
1 of 1
  • 2015-05-26T20:24:00.336-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UTX6, prod, sort_default
1 of 1