Skip Content

Chain Sling, Stainless Steel, DOS Sling Type, Oblong Link and (2) Sling Hooks Attachment Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chain Sling, Stainless Steel, DOS Sling Type, Oblong Link and (2) Sling Hooks Attachment Type

Price $992.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VCU1
  • Mfr. Model # 5G50DOS/5
  • UNSPSC # 24101611
  • Catalog Page # 1348
  • Shipping Weight 6.86 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grade 50 Stainless Steel
Chain and components are rated for overhead lifting. Retain 75% of workload limit at 750° to 1100°F, and 50% at 1100° to 1290°F. Not for temperatures over 1290°F. Silver finish.
Chain Slings
Durable metal ID tag is attached to each sling.

View More

Technical Specs

  • Item Chain Sling
  • Grade 50
  • Number of Chains 2
  • Chain Size 3/16"
  • Overall Reach 5 ft.
  • Double Capacity @ 60 Degrees 1900 lb.
  • Attachment Type Oblong Link and (2) Sling Hooks
  • Sling Type DOS
  • Material Stainless Steel
  • Length 5 ft.
  • Color Silver
  • Finish Painted
  • Working Load Limit 1900 lb.
  • Includes Durable Metal ID Tag, Attached to the Sling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.