Skip Content

Chain Sling, Alloy Steel, TOS Sling Type, Oblong Link and (3) Sling Hooks Attachment Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chain Sling, Alloy Steel, TOS Sling Type, Oblong Link and (3) Sling Hooks Attachment Type

Price $760.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VCN5
  • Mfr. Model # 7G120TOS/5
  • UNSPSC # 24101611
  • Catalog Page # 1348
  • Shipping Weight 25.55 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chain Slings
Durable metal ID tag is attached to each sling.
Grade 120 Alloy
Workload limits are up to 50% higher compared to G80. Lighter in weight when you downsize your sling, with higher design factors and improved wear resistance when used at Grade 80 workload limits. Blue powder-coated finish.

View More

Technical Specs

  • Item Chain Sling
  • Grade 120
  • Number of Chains 3
  • Chain Size 9/32"
  • Overall Reach 5 ft.
  • Attachment Type Oblong Link and (3) Sling Hooks
  • Sling Type TOS
  • Material Alloy Steel
  • Length 5 ft.
  • Color Blue
  • Finish Painted
  • Working Load Limit 13,500 lb.
  • Includes Durable Metal ID Tag, Attached to the Sling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.