Skip Content

Safety Approved Headlamp,LED,55 Lm/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Approved Headlamp, LED, 55 Lm/Black

Price $201.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 72201 (Change)

Go

Invalid Zip Code

LITTLE ROCK branch 432

  • Item # 28DU04
  • Mfr. Model # E78CHR
  • UNSPSC # 39111702
  • Catalog Page # 748
  • Shipping Weight 0.85 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Approved Headlamp
  • Battery SizeProprietary Lithium Ion
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time12 hr.
  • Lumens55
  • Lamp TypeLED
  • Lamp Life100,000 hr.
  • Light Output ModesWide Uniform Beam, Focused Beam, Highly Focused Beam
  • Body ColorYellow/Black
  • Body MaterialPolycarbonate and Rubber
  • Weight with Batteries5.1 oz.
  • Lens MaterialPolycarbonate
  • Switch TypeTwist On/Off
  • Number of Straps1
  • Beam Distance75m
  • Light Output55 lm
  • Impact Resistance2m
  • Water Penetration RatingIP67
  • Safety RatingClass 1 Div 2, Class 2 Div 2
  • StandardsANSI/NEMA FL1 and CE
  • IncludesUSB Cable, Recharge Cradle, Headband, Helmet Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.