Skip Content

SEQUOIA HARNESS LG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

SEQUOIA HARNESS LG

Price: NA

Item no longer available


  • Item # 8FX65
  • Mfr. Model # C690F0-2
  • UNSPSC # 21102202
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHarness
  • TypeLightweight, Fully Adjustable
  • SizeL
  • IncludesA multitude of tool attachment points: five gear loops, two side plastic rings to attach hand saws, seven webbing slots to accept four small and three large Caritool tool holders
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

Documentation

Details

Seat harness has an extra-wide, semirigid waist belt; weight-transferring lateral attachment points; and foam-lined belt and suspension seat. Attachment bridge provides lateral stability. Leg-loop FAST buckles are quick-release to don while standing. 5 gear loops, 2 side rings, and tool holder slots.
Model is for traditional footlock ascent techniques and has a FAST quick-release waist belt buckle.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.