Skip Content

Headlamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Headlamp

PETZL


Technical Specs

  • ItemHeadlamp 
  • Switch TypePush Button 
Shop Items By:Clearance Items 
Battery Size
Please Select
Lumens
Please Select
Body Color
Please Select
Mounting
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Battery Size
Lumens
Body Color
Mounting
Availability
Price
Qty
E49 PNG
AAA
35
Black
Strap

Clearance - Limited Quantity Available

$64.22 / each

Headlamp,LED,35 Lm,Black
Catalog Page #  NA

Clearance Price:
$64.22 / each

Price: $71.35 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Lumens35
  • Body ColorBlack
  • Switch TypePush Button
  • MountingStrap
E79AZB
AAA/LR03
20
Black/Yellow
Retractable Cord

Clearance - Limited Quantity Available

$47.23 / each

Headlamp,LED,20 Lm,Black/Yellow
Catalog Page #  NA

Clearance Price:
$47.23 / each

Price: $78.05 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA/LR03
  • Lumens20
  • Body ColorBlack/Yellow
  • Switch TypePush Button
  • MountingRetractable Cord