Skip Content

Headlamp,LED,40 Lm,Desert Camo close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Headlamp, LED, 40 Lm, Desert Camo

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6RKX1
  • Mfr. Model # E89 PD
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Headlamp
  • Lumens 40
  • Battery Size AAA
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 120 hr.
  • Lamp Type LED
  • Lamp Life 100,000 hr.
  • Light Output Modes Maximum, Optimum, Economic, Boost
  • Body Color Desert Camo
  • Body Material ABS
  • Weight with Batteries 3.4 oz.
  • Switch Type Push Button
  • Beam Distance 115 ft.
  • Impact Resistance Not Specified
  • Water Penetration Rating IPX4
  • Standards Berry Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

  • This item is restricted for international sale.


Single, high-power LED lamp switches quickly from a long-distance beam to a focused proximity light. Red, night vision goggle (NVG)-compatible green, blue, and transparent lenses suit the light color to the situation. High/Med/Low/Strobe modes, plus Boost to temporarily increase light intensity to 40 lumens. Battery charge indicator lets you know when to power down to Low light.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.