Skip Content

 
Full Body Harness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Full Body Harness

Technical Specs

  • Weight Capacity 310 lb. 
  • Front D-Ring Yes 
  • Side D-Rings Yes 
  • Tensile Strength 5000 lb. 
Harness Application
Please Select
Harness Size
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Harness Application
Harness Size
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
C71AFN 0U
Confined Space
S

$572.50 / each

Enter location to check availability
Catalog Page #  NA

Price $572.50 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size S
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
C71AFA 0U
Confined Space
S

$546.00 / each

Enter location to check availability
Catalog Page #  NA

Price $546.00 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size S
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
C71AAA 0U
Confined Space
S

$513.50 / each

Enter location to check availability
Catalog Page #  NA

Price $513.50 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size S
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
C71CFA 2U
Construction
L/XL
Integral Chest Ascender

$617.00 / each

Enter location to check availability
Catalog Page #  NA

Price $617.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
  • Includes Integral Chest Ascender
C71CFN 2U
Construction
L/XL
Integral Chest Ascender

$643.00 / each

Enter location to check availability
Catalog Page #  NA

Price $643.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
  • Includes Integral Chest Ascender
C71AFN 2U
Construction, General Industry
L/XL

$572.50 / each

Enter location to check availability
Catalog Page #  NA

Price $572.50 / each

Technical Specs

  • Harness Application Construction, General Industry
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
C71AAA 2U
Construction, General Industry
L/XL

$513.50 / each

Enter location to check availability
Catalog Page #  NA

Price $513.50 / each

Technical Specs

  • Harness Application Construction, General Industry
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
C71AFA 2U
Construction, General Industry
L/XL
Waist Belt 31 to 51", Leg Loop 23 to 29", Stature 68 to 78"

$546.00 / each

Enter location to check availability
Catalog Page #  NA

Price $546.00 / each

Technical Specs

  • Harness Application Construction, General Industry
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
  • Includes Waist Belt 31 to 51", Leg Loop 23 to 29", Stature 68 to 78"
C71AAA 1U
Construction, General Industry
M/L

$513.50 / each

Enter location to check availability
Catalog Page #  NA

Price $513.50 / each

Technical Specs

  • Harness Application Construction, General Industry
  • Harness Size M/L
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
C71AFN 1U
Construction, General Industry
M/L

$572.50 / each

Enter location to check availability
Catalog Page #  NA

Price $572.50 / each

Technical Specs

  • Harness Application Construction, General Industry
  • Harness Size M/L
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
C71CFN 1U
Construction, General Industry
M/L
Integral Chest Ascender

$643.00 / each

Enter location to check availability
Catalog Page #  NA

Price $643.00 / each

Technical Specs

  • Harness Application Construction, General Industry
  • Harness Size M/L
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
  • Includes Integral Chest Ascender
C71CFA 1U
Construction, General Industry
M/L
Integral Chest Ascender

$617.00 / each

Enter location to check availability
Catalog Page #  NA

Price $617.00 / each

Technical Specs

  • Harness Application Construction, General Industry
  • Harness Size M/L
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
  • Includes Integral Chest Ascender
C71AFA 1U
Construction, General Industry
M/L
Waist Belt 27 to 43", Leg Loop 17 to 25", Stature 69 to 72"

$546.00 / each

Enter location to check availability
Catalog Page #  NA

Price $546.00 / each

Technical Specs

  • Harness Application Construction, General Industry
  • Harness Size M/L
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
  • Includes Waist Belt 27 to 43", Leg Loop 17 to 25", Stature 69 to 72"
C71CFA 0U
Construction, General Industry
S/M
Integral Chest Ascender

$617.00 / each

Enter location to check availability
Catalog Page #  NA

Price $617.00 / each

Technical Specs

  • Harness Application Construction, General Industry
  • Harness Size S/M
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
  • Includes Integral Chest Ascender
C71CFN 0U
Construction, General Industry
S/M
Integral Chest Ascender

$643.00 / each

Enter location to check availability
Catalog Page #  NA

Price $643.00 / each

Technical Specs

  • Harness Application Construction, General Industry
  • Harness Size S/M
  • Weight Capacity 310 lb.
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Tensile Strength 5000 lb.
  • Includes Integral Chest Ascender
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More