Skip Content

Firefighter Escape System,50 ft,Technora close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Firefighter Escape System, 50 ft, Technora

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 33L626
  • Mfr. Model # D30015 B1
  • UNSPSC # 46182301
  • Catalog Page # N/A
  • Shipping Weight 0.36 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Firefighter Escape System
  • Length 50 ft.
  • Tensile Strength 3035 lb.
  • Cable Dia. 2/7"
  • Line Material Technora
  • For Use With CE or NFPA Certified Sit Harness
  • Standards NFPA 1983 E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.



Provides firefighters with a "bail out" device that can be quickly deployed under harsh conditions. For use with CE or NFPA certified sit harness. Carry Bag No. 33L627 sold separately.

• System meets FPA 1983E

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.