Skip Content

Double Pulley,Prusik Minding,5171 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Double Pulley, Prusik Minding, 5171 lb.

Price $138.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 6TET3
  • Mfr. Model # P66A
  • UNSPSC # 24101613
  • Catalog Page # 2337
  • Shipping Weight 0.7 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDouble Pulley
  • TypePrusik Minding
  • MaterialAluminum
  • Rope Dia.5/16" to 7/16"
  • Max. Load Capacity5171 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

Documentation

Details

High-performance pulley is good for hauling or progress capture. Side plates allow the knot to be released at the pulley. Sheaves are mounted on sealed ball bearings. Has parallel mounted sheaves and an auxiliary attachment point. Meets NFPA 1983 L.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.