Skip Content

Food Grade Synthetic High Temp Grease close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Grade Synthetic High Temp Grease

Price $59.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3NLK4
  • Mfr. Model # FOODSAFE SYNGEL FG-750
  • UNSPSC # 15121902
  • Catalog Page # 3464
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Food Grade Grease
  • Base Synthetic Hydrocarbon (PAO)/Inorganic Thickener
  • Size 14 oz.
  • Container Type Cartridge
  • NLGI Grade 2
  • Color Translucent White
  • Temp. Range -4 Degrees to 500 Degrees F
  • Flash Point 500 Degrees F
  • Dropping Point 620 Degrees F
  • Four-Ball Wear 0.49mm
  • Specific Gravity 0.925
  • Timken OK Load Not Specified
  • Viscosity @ 40C 460
  • Viscosity @ 100C 46.5
  • Metal Detectable No
  • Application Food Processing Equipment, Pharmaceutical, Meat/Poultry, Beverage/Packaging Industries, Will Not Emulsify, Performs in Wet Environments
  • Standards ASTM, FDA Regulation 21 CFR 178.3570
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.


Contains an inorganic thickener fortified with synthetic hydrocarbon lubrication and food-grade PTFE.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.