Skip Content

Mineral Hydraulic Oil,Food Grade,5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mineral Hydraulic Oil, Food Grade, 5 gal.

Price $220.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40P269
  • Mfr. Model # FOOSAFE FMO 32-005
  • UNSPSC # 15121526
  • Catalog Page # N/A
  • Shipping Weight 39.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cooler Conveyor Chain Lubricant
  • Base Pure White Oil
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade 10W
  • ISO Viscosity Grade 32
  • Viscosity Index 115
  • Color White
  • Temp. Range 5 Degrees to 410 Degrees F
  • Pour Point -15 Degrees C
  • Flash Point 210 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear 0.46mm
  • Timken OK Load Not Specified
  • Viscosity @ 40C 32 cSt
  • Viscosity @ 100C 5.63 cSt
  • Application Hydraulic systems, pneumatic lubricators, light duty air compressors, chains, bearings, vacuum pumps, blowers, slideways
  • For Use With All types of food processing equipment and hydraulic systems
  • Standards NSF H-1, 21 CFR 178.3570, ASTM
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.