Skip Content

Gear Lubricant,1 gal,Visc 220 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gear Lubricant, 1 gal, Visc 220

PETROCHEM

Price: $86.95 / each

Please sign in or register to access lists

  • Item # 3NLK7
  • Mfr. Model # FOODSAFE GEAR FG-220-001
  • UNSPSC # 15121503
  • Catalog Page # 3467
  • Shipping Weight 8.25 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemGear Oil
  • BaseSemi-Synthetic
  • Size1 gal.
  • Container TypeCan
  • SAE Grade90
  • ISO Viscosity Grade220
  • Viscosity Index96
  • ColorClear
  • Temp. Range-6 Degrees to 445 Degrees F
  • Pour Point-6 Degrees C
  • Flash Point445 Degrees F
  • Dropping PointNot Specified
  • Specific Gravity0.878
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40C226 cSt
  • Viscosity @ 100C19.3 cSt
  • ApplicationFor Gear Systems Operating In The Food Processing, Beverage, and Packaging Industries, Meat and Poultry Processing, Fruit/Vegetable Processing, Bakeries, Pharmaceutical Plants, and Proofer Ovens
  • StandardsNSF H-1, Food Grade ISO 220 Gear Lubricant
  • Green Environmental AttributeDoes not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Follow equipment manufacturer's recommendations for lubricant properties.
Fully synthetic hydrocarbon air line lubricant is formulated for pneumatic equipment and air-operated tools.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.