Skip Content

Gear Lubricant,5 gal,Vis 220 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gear Lubricant, 5 gal, Vis 220

Price $388.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NLK6
  • Mfr. Model # FOODSAFE GEAR FG-220-005
  • UNSPSC # 15121503
  • Catalog Page # 3076
  • Shipping Weight 42.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Follow equipment manufacturer's recommendations for lubricant properties.
Fully synthetic hydrocarbon air line lubricant is formulated for pneumatic equipment and air-operated tools.

View More

Technical Specs

  • Item Gear Oil
  • Base Semi-Synthetic
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade 90
  • ISO Viscosity Grade 220
  • Viscosity Index 96
  • Color Clear
  • Temp. Range -6 Degrees to 445 Degrees F
  • Pour Point -6 Degrees C
  • Flash Point 445 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.878
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 226 cSt
  • Viscosity @ 100C 19.3 cSt
  • Application For Gear Systems Operating In The Food Processing, Beverage, and Packaging Industries, Meat and Poultry Processing, Fruit/Vegetable Processing, Bakeries, Pharmaceutical Plants, and Proofer Ovens
  • Standards NSF H-1, Food Grade ISO 220 Gear Lubricant
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.