Skip Content

Food Grade SemiSyn Hydraulic Oil ISO 68 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Food Grade SemiSyn Hydraulic Oil ISO 68

Price $224.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NLL5
  • Mfr. Model # FOODSAFE HYDRAULIC FG-68-005
  • UNSPSC # 15121504
  • Catalog Page # 3468
  • Shipping Weight 39.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Oil
  • BaseSemi-Synthetic Blend
  • Size5 gal.
  • Container TypePail
  • SAE Grade20W
  • ISO Viscosity Grade68
  • Viscosity Index100
  • ColorClear
  • Temp. Range5 Degrees to 445 Degrees F
  • Pour Point-5 Degrees F
  • Flash Point450 Degrees F
  • Dropping PointNot Specified
  • Specific Gravity0.870
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • Viscosity @ 40C68 cSt
  • Viscosity @ 100C8.76 cSt
  • ApplicationFor Food Processing Equipment, Air Compressors, Airline Applications, High Pressure Hydraulic Systems, Cooler Conveyor and Proofer Conveyor Chains
  • StandardsNSF H-1 Registered For Incidental Contact With Food, FDA Approved, Meet USDA 1998 Guidelines
  • Green Environmental AttributeDoes not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Formulated for most applications in industrial, marine, and mobile service where zinc-free fluids are desired. For high-pressure systems, systems with servo valves, NC control mechanisms, and all robotics.
Fluids for high-pressure hydraulic, cooler conveyor, circulating, and air compressor systems in food processing and air line applications have EP wear protection and good demulsibility.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.