Skip Content

Food Grade SemiSyn Hydraulic Oil ISO 32 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Grade SemiSyn Hydraulic Oil ISO 32

Price $51.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NLL2
  • Mfr. Model # FOODSAFE HYDRAULIC FG-32-001
  • UNSPSC # 15121504
  • Catalog Page # 3077
  • Shipping Weight 8.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Formulated for most applications in industrial, marine, and mobile service where zinc-free fluids are desired. For high-pressure systems, systems with servo valves, NC control mechanisms, and all robotics.
Fluids for high-pressure hydraulic, cooler conveyor, circulating, and air compressor systems in food processing and air line applications have EP wear protection and good demulsibility.

View More

Technical Specs

  • Item Hydraulic Oil
  • Base Semi-Synthetic Blend
  • Size 1 gal.
  • Container Type Can
  • SAE Grade 10W
  • ISO Viscosity Grade 32
  • Viscosity Index 101
  • Color Clear
  • Temp. Range 5 Degrees to 445 Degrees F
  • Pour Point 5 Degrees F
  • Flash Point 445 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.865
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 32 cSt
  • Viscosity @ 100C 5.38 cSt
  • Application For Food Processing Equipment, Air Compressors, Airline Applications, High Pressure Hydraulic Systems, Cooler Conveyor and Proofer Conveyor Chains
  • Standards NSF H-1 Registered For Incidental Contact With Food, FDA Approved, Meet USDA 1998 Guidelines
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.