Skip Content

RTV Silicone Sealant,3 oz Tube,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

RTV Silicone Sealant, 3 oz Tube, Red

PERMATEX

Price: $12.20 / each

Please sign in or register to access lists

  • Item # 2GXY9
  • Mfr. Model # 81160
  • UNSPSC # 31201606
  • Catalog Page # 3101
  • Shipping Weight 0.24 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRTV Silicone Sealant
  • TypeHigh Temp.
  • Size3 oz.
  • ColorRed
  • Temp. Range-65 to 650 Degrees F
  • Specific Gravity1.05
  • ViscosityPaste
  • Flash Point200 Degrees F
  • Full Cure24 hr.
  • Application Time2 hr.
  • SubstratesAluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
  • CharacteristicsSingle RTV Compound Designed to Provide Formed-In-Place Gaskets For Mechanical Assemblies
  • ApplicationUsed for Sealing Panels, Window Plates, Flues, and High Temperature Applications
  • StandardsMeets Mil Spec Mil-A-46106B, Type I and ANSI/NSF Standard 51
How can we improve our Product Specifications?

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.