Skip Content

Solid Pavement Repair Patch, 30 lb. Size, Pail Container Type, Coverage: 3 sq. ft. x 1" depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Solid Pavement Repair Patch, 30 lb. Size, Pail Container Type, Coverage: 3 sq. ft. x 1" depth

Price $33.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R450
  • Mfr. Model # PP-30-CP
  • UNSPSC # 31201606
  • Catalog Page # 1745
  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pavement Repair Patch
  • Form Solid
  • Color Black
  • Size 30 lb.
  • Container Type Pail
  • Coverage 3 sq. ft. x 1" depth
  • VOC 0g/L
  • Flash Point 250 Degrees F
  • Performance Temp. Range 0 Degrees to 105 Degrees F
  • Application Temp. Range 0 Degrees to 105 Degrees F
  • Application Time 0.08 hr.
  • Dry Time Immediately
  • Dry Time Recoat Not Specified
  • Dry Time Tack Free Not Specified
  • Functional Cure Not Specified
  • Adheres To Asphalt, Concrete, Steel, Wood
  • Application May Be Used In Any Temperature Or Weather Condition, Pour Directly From The Bag
  • For Use With Asphalt or Concrete Pavement
  • Characteristics Paving Repair Compound Rapidly, Safely and Effectively Patches Potholes, Utility Cuts and Cracks or other Parking Area Problems, Bonds Equally Well to Dry or Damp or Wet Surfaces
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about patcher is loaded.
Additional information about patcher could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 13R450 will provide 3 square feet at 1” inch deep. If more details or other options are needed, please consider calling Grainger.
The phone number to Grainger is 1-800-323-0620.

Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We have several areas of settling in our driveway, ovals of approx. 2 feet in length, 1 foot diameter at the widest portion. Will this product work for such an application? As the center is more than 1/8" deep, do we apply it to the full thickness immediately?
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about TerriTwins is loaded.
Additional information about TerriTwins could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item should have a minimum thickness of one inch and can be feathered to 1/4" which is the approximate pebble thickness of the repair mix.

Thank you for using Grainger Ask & Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-08 T19:58:01.603-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R450, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:01.605-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R450, prod, sort_default
1 of 1