Skip Content

Cut Resistant Gloves,Gray/White,2XL,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cut Resistant Gloves, Gray/White, 2XL, PR

Price $38.20 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PVD9
  • Mfr. Model # KV224DJ
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # G7617
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Jumbo GuardDog Cut-Resistant Gloves provide you with a combination of Kevlar® brand fiber and premium-grade leather that offers outstanding protection and superior grip in wet and dry conditions. 100% Kevlar continuous knit liner eliminates uncomfortable seams that chafe or scratch. Double-lock, 100% Kevlar stitching adds extra reinforcement for long use. Safety cuff for easy on/off and extra wrist protection.

SPERIAN Jumbo GuardDog Cut-Resistant Gloves give reliable protection from cuts, slashes, punctures and abrasions
• Ideal for glass handling, sheet metal, automotive manufacturing, steel manufacturing and automotive repair

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Uncoated
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Gray/White
  • Cuff Safety
  • Size 2XL
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Knuckle Padding Material Leather
  • Palm Material Premium Leather
  • Standards ANSI/ISEA
  • Application Automotive Assembly, Sheet Metal, Glass Handling, Metal Stamping, Metal Fabrication, Recycling, Canning, Injection Molding, Paper And Pulp Industry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.