Skip Content

Filter Housing,304 SS,1.5 In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Filter Housing, 304 SS, 1.5 In FNPT

Price $683.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EDH4
  • Mfr. Model # 901-BL4461.5
  • UNSPSC # 40161502
  • Catalog Page # 3800
  • Shipping Weight 10.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBag Filter Housing
  • SeriesBL44
  • Filter Bag Size3
  • Housing Material304 Stainless Steel
  • OutletBottom
  • Height17"
  • Housing Dia.4-1/2"
  • Connection1-1/2" (F)NPT
  • Seal MaterialBuna-N
  • Basket Material316 Stainless Steel
  • Max. Pressure150 psi
  • Flow Rate25 gpm
  • Max. Water Temp.300 Degrees F
  • Cover TypeStrap Band Closure
  • IncludesAdjustable Tripod Leg Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
     
    1 answer

    Seal Material

    I would like to know if you sell a replacement seal for this filter housing
    5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about maint1clerk is loaded.
    Additional information about maint1clerk could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and have been advised by them of the following Replacement parts like the lid seal and other elastomers may be acquired direct from the manufacturer utilizing a Grainger account. We currently do not warehouse these items
    Thank you for using Grainger Ask and Answer.
    4 months, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about MishaC is loaded.
    Additional information about MishaC could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-07-28T19:37:14.494-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1EDH4, prod, sort_default
    1 of 1
    • 2015-07-28T19:37:14.496-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1EDH4, prod, sort_default
    1 of 1