Skip Content

Filter Housing,3/4 In NPT,1 Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Filter Housing, 3/4 In NPT, 1 Cartridge

Price $66.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ECP5
  • Mfr. Model # 150069-75
  • UNSPSC # 40161502
  • Catalog Page # 3794
  • Shipping Weight 4.74 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFilter Housing
  • Size3/4" NPT
  • Height (In.)23-7/8
  • Width (In.)5-1/8
  • Dia. (In.)5-1/8
  • Length (In.)23-7/8
  • Max. Pressure (PSI)125
  • Max. Temp. (F)125
  • Housing MaterialPolypropylene
  • Head MaterialPolypropylene
  • Cartridges Required1
  • For Use With2-3/4 x 20" Cartridges
  • ColorBlue
  • IncludesCap, Sump And O-Ring
  • StandardsNSF 42
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Plastic Filter Cartridge Housings

• Require 1 cartridge, sold separately

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Where can I get o-rings for this?

1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Royy is loaded.
Additional information about Royy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
How many GPM's can this unit and the 1 inch unit handle in flow capacity rating?

Also, how many hours with well water applications can this endure?

Meaning, if I had a triple cartridge filter unit daisy chain with one cartridge having a 20 microns in the unit, the second having a 5 micron unit and the third unit a carbon filter inside it, how many gallons can I run through these units before changing out all of the filters?

What does the manufacture suggest under extreme conditions?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Crystalcleaning is loaded.
Additional information about Crystalcleaning could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 3/4 inch maximum flow rate is 15 gpm though the filter housing and for the 1 inch maximum though is 17gpm. The cartridges would have to be purchases separately and for the rate of changes for the filter cartridges would depend on how much dirt is in the water being captured.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:46:56.750-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ECP5, prod, sort_default
1 of 1
  • 2015-09-01T19:46:56.753-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ECP5, prod, sort_default
1 of 1