Skip Content

Bag Filter Housing,Alum,2 In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bag Filter Housing, Alum, 2 In FNPT

Price $1,127.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4BB26
  • Mfr. Model # 156112-75
  • UNSPSC # 40161525
  • Catalog Page # 3800
  • Shipping Weight 41.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBag Filter Housing
  • SeriesGP
  • Filter Bag Size2
  • Housing MaterialAluminum
  • OutletBottom
  • Height37"
  • Housing Dia.8"
  • Connection2" (F)NPT
  • Seal MaterialViton
  • Basket MaterialStainless Steel
  • Max. Pressure150 psi
  • Flow Rate200 gpm
  • Max. Water Temp.300 Degrees F
  • Cover TypeSpeed Bar Closure

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (3 Questions : 3 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    I need to size a compressor to a air powered diaphragm pump and the sizing basis is tied to backpressure. Thank you!
    2 months, 3 weeks ago
    by
    Read all my Q&A
     
    Please wait while more information about swede is loaded.
    Additional information about swede could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The pressure drop though the bag filter housing is 2 PSI.
    2 months, 3 weeks ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    Has staff answer
     
    1 answer

    Where can I buy the stainless steel basket

    Also provide spec for the basket
    1 year, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about basketSS is loaded.
    Additional information about basketSS could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    For business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. The part number to order is BT2-SR-S. Thank you for using Grainger Ask & Answer.
    1 year, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about CorrieE is loaded.
    Additional information about CorrieE could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    Has staff answer
     
    1 answer

    What size O-rings does it use?

    We purchased one and need to order extra O-rings. What size does it use?
    2 years, 4 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Wondering2 is loaded.
    Additional information about Wondering2 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The part number for the o-ring is 243135. This is something we can get direct from the manufacturer for our business customers. Please contact our customer service department at 1-800-323-0620.
    2 years, 4 months ago
    by
    Read all my Q&A
     
    Please wait while more information about AngelaK is loaded.
    Additional information about AngelaK could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 of 1
    1 of 1