Skip Content

Valve,Water,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Valve, Water, 1/2 In

Price $192.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code


WHEELING branch 140

  • Item # 4LZ97
  • Mfr. Model # V46AB-1E
  • UNSPSC # 40141609
  • Catalog Page # 3768
  • Shipping Weight 2.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Regulating Valve
  • Type 2 Way
  • Connection NPT
  • Connection Size (In.) 1/2
  • Design Pressure (PSIG) 320
  • Set Points 70 to 260
  • Construction Take-apart, Allows Accessibility to Interior of Valve
  • Application Valves Control Condenser Pressure on any Water-cooled Refrigeration Unit, For Standard Non-corrosive Refrigerants
  • For Use With Water Cooled Condensors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.