Skip Content

Flexible Hose Assy,1-11 1/2 In,12 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flexible Hose Assy, 1-11 1/2 In, 12 In L

PENFLEX

Price: $174.25 / each

Please sign in or register to access lists

  • Item # 4DYD2
  • Mfr. Model # FTG-16-A-A-CS-12
  • UNSPSC # 40142007
  • Catalog Page # 3951
  • Shipping Weight 1.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.

Technical Specs

  • ItemFlexible Metal Hose Assembly
  • Pipe Size (In.)1-11-1/2
  • Fitting TypeCarbon Steel MNPT
  • Length (In.)12
  • Max. Temp. (F)1500
  • Max. Working Pressure (PSI)350
  • Braid Material304 Stainless Steel
  • Dia. (In.)1
  • Hose Material321 Stainless Steel
  • Dynamic Min. Bend Radius (In.)9
  • Static Min. Bend Radius (In.)2.75
  • StandardsCSA, CGA CR96-001
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Stainless Steel Hose Assemblies for Natural Gas

• Max. pressure: 350 psi Max. temp.: 1500°F
321 stainless steel hose material, with a 304 stainless steel braid. Fittings are permanently welded to the metal hose. Commonly used for natural gas and propane applications in the petrochemical industry, and in mills and refineries.
Meet CSA and CGA CR96-001 standards.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.