Skip Content

Steel Gagecock, MNPT Vessel Connection Type, FNPT Drain Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Gagecock, MNPT Vessel Connection Type, FNPT Drain Connection Type

Price $413.25 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11N017
  • Mfr. Model # N7AS
  • UNSPSC # 40141701
  • Catalog Page # 3642
  • Shipping Weight 3.57 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gagecock
  • Body Style Straight Pattern
  • Body Material Steel
  • Gauge Connection 5/8" OD Glass
  • Vessel Connection Type MNPT
  • Vessel Connection Size 1/2"
  • Drain Connection Type FNPT
  • Drain Connection Size 3/8"
  • Shut-Off Ball Check
  • Max. Pressure 490 psi @ 100 Degrees F
  • Temp. Range -20 Degrees to 300 Degrees F
  • Handle Type Handwheel
  • Handle Material Steel
  • Overall Height 3-1/2"
  • Standards ASTM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
N7A Gauge cock valve with drain, does this go at the bottom of the tank or the top end of the tank?
Also what is the correct position of the small steel ball inside the cock valve?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Splitpin is loaded.
Additional information about Splitpin could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This valve is designed for boiler site glasses only and will not work for your intended purpose. Please call us at 1-800-Grainger so we can discuss your installation in greater detail.

Thank you for using Grainger Ask & Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:00:54.240-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11N017, prod, sort_default
1 of 1
  • 2016-02-06 T20:00:54.242-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11N017, prod, sort_default
1 of 1