Skip Content

Two-Way Radio Connector,Motorola HT1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Two-Way Radio Connector, Motorola HT1000

PELTOR

Price: $408.25 / each

Please sign in or register to access lists

  • Item # 23X926
  • Mfr. Model # CON-HT1000
  • UNSPSC # 43191510
  • Catalog Page # 2267
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemTwo-Way Radio Connector
  • For Use WithMotorola HT1000 Radios
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Details

This is a connector for the 3M(TM) Peltor(TM) ORA TAC dual-sided in-ear headset. It connects the headset with Motorola HT1000 radios, and similar CON-HT1000 connectors. The ORA TAC headset provides hearing protection with comfortable, ambient listening.This connector for the 3M(TM) Peltor(TM) ORA TAC dual-sided in-ear headset connects with Motorola HT1000 radios, and similar CON-HT1000 connectors.

ORA TAC provides clear communication with tactical features when attached to a 2-way radio. It helps provide protection from high noise in a variety of environments and provides protection from impulse noises when they occur.

• Omni-directional reception
• No ear cups reduce weight and heat
• Quick 2-way radio connect/disconnect
• Moisture-resistant Push-to-Talk (PTT) button
• Automatic protection against impact noise

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.