Skip Content

 
Tactical Goggles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical Goggles

PELTOR


Technical Specs

  • ItemTactical Goggles 
  • Frame ColorBlack 
BrandPELTOR 
Lens Color
Please Select
Venting
Please Select
Lens Coating
Please Select
Frame Material
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lens Color
Venting
Lens Coating
Frame Material
Availability
Price
Qty
40161
Clear/Gray
Direct
Antifog, Scratch-Resistant
Thermoplastic Rubber

Limited Quantity Available

$72.18 / each

Tactical Kit,Antfg,Scrtch Rstnt,Clr/Gra
Catalog Page #  NA

Clearance Price: $72.18 / each

Price: $119.10 / each

Technical Specs

  • ItemTactical Goggles
  • Lens ColorClear/Gray
  • VentingDirect
  • Lens CoatingAntifog, Scratch-Resistant
  • Frame ColorBlack
  • Frame MaterialThermoplastic Rubber
40687-00000
Gray
Indirect
Antifog
Nylon

$50.05 / each

Tactical Goggles,Antfg,Gra
Catalog Page #  NA

Price: $50.05 / each

Technical Specs

  • ItemTactical Goggles
  • Lens ColorGray
  • VentingIndirect
  • Lens CoatingAntifog
  • Frame ColorBlack
  • Frame MaterialNylon