Skip Content

Safety Glasses Kit,Assorted,Antifog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Safety Glasses Kit, Assorted, Antifog

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2GXA4
  • Mfr. Model # 40711
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extreme Vision Protection (E.V.P.™) protective eyewear stands up to the demands of combat duty with lightweight impact-resistant frames and easy-to-replace lenses with antifogabrasion-resistant coating. Adjustable temple length and lens angles, pivoting nose bridge, and cushioned brow guard makes them comfortable enough to wear all-day long. Include hard shell case, lanyard, and cleaning cloth. Black frame.

• Meets Military Vo Ballistic Test for Armor
• Meets MIL-PRF-31013 and MIL-STD-662F

View More

Technical Specs

  • Item Safety Glasses Kit
  • Series E.V.P
  • Gender Unisex
  • Lens Color Assorted
  • Lens Coating Anti-Fog
  • Frame Design Half-Frame
  • Frame Color Black
  • Frame Material Nylon/TPE
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Nylon
  • UV Protection 99.9%
  • Includes Clear Lens, Gray Lens, Case, Headband, Lanyard, Cleaning Cloth
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.