Skip Content

Safety Glasses,Clear,Antifog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Safety Glasses, Clear, Antifog

Price: NA

Item no longer available


  • Item # 3RLZ5
  • Mfr. Model # 13272-00000
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Glasses
  • SeriesMaxim(TM)
  • GenderUnisex
  • Lens ColorClear
  • Lens CoatingAntifog
  • Frame DesignWraparound
  • Frame ColorBlack
  • Frame MaterialNylon
  • SizeUniversal
  • Lens MaterialPolycarbonate
  • UV Protection99.9%
  • IncludesLanyard, Microfiber Bag
  • StandardsANSI Z87.1-2003, CSA Z94.3, Military V0 Ballistic Test for Impact
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

These glasses have optical geometry for clarity and protection. The thin, secure spatula-style temples allow comfortable wear under headsets and earmuffs. These glasses feature adjustable temple arms for customizing pantoscopic lens angle. Compatible with most headborne military protective equipment and includes interchangeable clear, bronze, and amber antifog/abrasion-resistant lenses and carrying case.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.