Skip Content

Noise Reducing Headset,Behind the Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Noise Reducing Headset, Behind the Head

Price $643.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NKV8
  • Mfr. Model # MT21HTM02
  • UNSPSC # 46181902
  • Catalog Page # N/A
  • Shipping Weight 0.45 lbs.
Country of Origin SingaporeCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNoise Reducing Headset
  • Headset StyleBehind the Head
  • On Ear / Over EarOn Ear
  • One Ear / Two EarTwo Ear
  • For Use WithMotorola Radios GP300, GTX, P1225, P1225, P1225LS, LTS2000, SP50, P110, CT150/250/450/450-LS, CP100
  • Volume ControlNo
  • Push To TalkYes
  • Noise CancelingYes
  • Noise Reduction Rating NRR21db
  • ColorBlack
  • FeaturesSoft Acoustic tTube Comfortably Wraps Behind the Ear, Coil Allows for Head Movement and Placement
  • IncludesEach headset comes complete with a belt box and with the radio PTT and mating connector cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

2-way HearPlug headset is designed for 2-way radio users who prefer a non-muff type headset. Neckband configuration with an adjustable size clip and is compatible with most other PPE equipment.3M Peltor`s latest line of Hearplugs 2-way earpieces features a combination of clear sound reproduction with a noise-reduction rating from a NVLAP-accredited lab. Each headset comes complete with a belt box and with the radio PTT and mating connector cable. In addition, the Hearplugs earpieces can increase the efficiency of radios used in high-noise environments by significantly decreasing repeated - or worse - missed messages caused by the inability to clearly understand what is being transmitted over the radio.

• Motorola Radios GP300, GTX, P1225, P1225, P1225LS, LTS2000, SP50, P110, CT150/250/450/450-LS, CP100
• Soft, acoustic tube comfortably wraps behind the ear
• Coil allows for head movement and placement
• Possible industries include: airports, manufacturing, construction, racing, public safety, forestry

3M is Leading the Advancement of Hearing Conservation(TM).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.