Skip Content

Goggle Kit,Antfg,Clr/Gra/Amb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Goggle Kit, Antfg, Clr/Gra/Amb

Clearance Price $56.19 / each

Price $91.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 2TV52
  • Mfr. Model # 40679
  • NSN # 4240-01-504-0994
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1975
  • Shipping Weight 0.5 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGoggle Kit
  • VentingIndirect
  • Lens ColorClear/Gray/Amber
  • Lens CoatingAntifog
  • Frame ColorBlack
  • Lens MaterialPolycarbonate
  • Strap MaterialElastic
  • Frame MaterialNylon
  • UV Protection99.9%
  • IncludesInterchangeable Temples and Headband Strap, Padded Case
  • StandardsANSI Z87.1-2003, CSA Z94.3-2007

Compliance and Restrictions

None

Details

Versatile design for military and law enforcement. Nylon frame. Vented design to help minimize fogging. Air seal for comfort and protection. Meets the requirements of CSA Z94.3-2007 and the High Impact Requirements of ANSI Z87.1-2003.Versatile design for military and law enforcement. Nylon frame. Vented design to help minimize fogging. Air seal for comfort. Includes interchangeable temples and elastic strap, clear, gray and amber lenses with anti-fog coating, and a padded case. Polycarbonate anti-fog lenses absorbs 99.9% UV. Meets the requirements of CSA Z94.3-2007 and the High Impact Requirements of ANSI Z87.1-2003.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are wanting to use these in a very dusty environment.
Field of Industry:: Railroad
Product used for:: Dust and Impact Eye Protection
Years purchasing from Grainger:: 30
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Smithay is loaded.
Additional information about Smithay could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Item 2TV52 is ANSI Z87.1 rated for impact. These do not have a MSHA rating.
Thank you for using Grainger Ask and Answer
KristenR
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Kristen is loaded.
Additional information about Kristen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1